Zoro Homepage

2" x 7/16" Violet Wire Marking Sleeves, PS-250-2-VT

  • Mfr # PS-250-2-VT

  • Zoro # G7052525


product price: $2,609.99
/ea
Free Shipping & Returns

Key Features

Color
Violet ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Height
7/16 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-250-2-VT
Zoro #
G7052525
UPC #
662820991168
Country of Origin
United States

Dimensions

Height
7/16 in
Width
2 in
Label Width
1/4 in
Label Height
2 in
Max. Wire Size
0.215 in
Min. Wire Size
0.094 in
Core Diameter
3 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 2,500, Compatible Mfr Part Number IP-R6606, IP-R6700-WT, R6606, R6700-WT, Compatible Grainger Part Number 30CZ92, 30DA42, Recommended Ribbon IP-R6600, IP-R6700-WT, R6600, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.