2" x 7/16" White Wire Marking Sleeves, B33-250-2-7642

  • Mfr # B33-250-2-7642

  • Zoro # G1583681


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-250-2-7642
Zoro #
G1583681
UPC #
662820967408
Country of Origin
Mexico

Dimensions

Label Width
1/4 in
Label Height
2 in
Max. Wire Size
0.215 in
Height
7/16 in
Min. Wire Size
0.125 in
Width
2 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.22 in

Details

Item
Precut Label Roll
Printer Series Compatibility
BBP33, i3300
Legend
Blank
Color
White
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Shrink Ratio
2:1
Metal Detectable
No
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series 356126, R4300, R6000, R6400, R6600
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Labels per Roll
400
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Service Temperature
-40 Degrees F
Product Type
Sleeve Label
Compatible Mfr Part Number
B30-R4300
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Self-Extinguishing
Double-Sided Printable
No
For Print Method
Thermal Transfer
Labels per Row
1
Material Series
B-7642
Maximum Wire Gauge
8 AWG
Minimum Wire Gauge
12 AWG
Label Finish
Matte
Label Color
White
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R4300
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink
Maximum Service Temperature
248 Degrees F
Number of Labels Included
400
Ribbon Color
Black
Adhesive Properties
Non-Adhesive

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 400, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.