Zoro Homepage

20 Gallon Spill Drum Polyethylene Yellow

  • Mfr # 89151

  • Zoro # G016109190


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Height
18 in
Material
Polyethylene
Color
Yellow
Container Capacity
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89151
Zoro #
G016109190
UPC #
662706835227
Country of Origin
United States

Dimensions

Height
18 in

Details

Container Type
Drum
Item
Spill Kit Drum
Material
Polyethylene
Color
Yellow
Container Capacity
20 gal

Description

The 20-gallon lab pack drum is a UN-approved, water and chemical resistant, polyethylene container with a screw top lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.