Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.400" x 2-13/32", Adhesive Push Button Label, White

  • Mfr # THTEP-170-593-.5

  • Zoro # G3444612


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Gloss )
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
2 13/32 in
Legend
No Legend
Material
Glossy Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-170-593-.5
Zoro #
G3444612
UPC #
662820644101
Country of Origin
United States

Dimensions

Height
2 13/32 in
Length
2 13/32 in
Width
2 13/32 in
Label Width
2 13/32 in
Label Height
2 13/32 in
Core Diameter
3 in
Label Thickness
0.0256 in

Details

Color
White ( Gloss )
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Legend
No Legend
Material
Glossy Polyester
Background Color
White
Adhesive
Adhesive
For Use With
Thermal Transfer Printers
Labels per Roll
500
Label Type
Polyester
Application
Electrical Labeling, General Labeling/Identification
Tape Format
Die Cut - Tag
Printer Series Compatability
Thermal Transfer Printer
Standards
ASTM D 1000, ASTM D 2979, UL Recognized
Temp. Range
-20 Degrees to 212 Degrees F
Label Material
Polyester
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
IP-R6002, R6002
Label Shape
Square with Keyed Circular Hole
Adhesive Material
Acrylic
Product Type
Circular Hole with Notch Push Button Labels
Label Color
White
Label Media Format
Precut Roll
Secondary Label Included
No
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-4 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant
Recommended Ribbon
IP-R6002, R6002
Material Series
B-593
Label Finish
Gloss
Inkjet Printable
No
Labels per Row
1
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 2 13/32 in, Label Material Polyester, Label Width 2 13/32 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.