
26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow
Mfr # GLB26
Zoro # G608584541
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Box Material
Plastic
Overall Height
11 in
Overall Width
13 in
Overall Depth
4 in
Box Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLB26
Zoro #
G608584541
UPC #
662820050346
Country of Origin
China
Dimensions
Overall Height
11 in
Overall Width
13 in
Overall Depth
4 in
Details
Item
Lock Box
Box Material
Plastic
Box Color
Yellow
Legend
GROUP LOCK/TAG-OUT
Description
The 26 Group Lock Box provides the ultimate in simplicity, storage and security for large group-lockout scenarios. Up to 26 workers can lock on per box. Easy to wall-mount with button mount holes. Clear viewing panel gives you a clear view of equipment. Center-hanging ops lock identifies the lockout coordinator or shift manager. Locking tabs fully secure viewing panel and prevent key removal, regardless of lock point in use. 11 hooks store up to three 1.5 in.- or 3 in.-shackle padlocks and keys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.