Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 1/2 in Height, 5 in Width, Polyester, Rectangle, English

  • Mfr # 84875

  • Zoro # G416520441


product price: $3.79
/ea
Sold in multiples of 50 for $189.50

Key Features

Header
Danger
Legend
High Voltage
Width
5 in
Height
3 1/2 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84875
Zoro #
G416520441
UPC #
754473848750
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in

Details

Header
Danger
Legend
High Voltage
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend
High Voltage
Sign Header Text Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Legend Style
Text
Glow In The Dark
No
Header Legend Color
White
Product Type
Danger Sign
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Description

Danger Sign, Rectangle, English, Sign Legend High Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.