3 Inch Ring SDS Binder Bilingual 11 in H x 3.5 in D Red on Yellow
- Mfr # 2028
- Zoro # G022966350
product price:Â
$
49.65
/ea
Key Features
Legend/Background Color
Red on Yellow
Material
Polyethylene
Application
Hazard Communication Identification;Safety Identification
Depth
3.5 in
Includes
(1) 36" Chain;(1) Pair of Sheet Lifters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2028
- Zoro #
- G022966350
- UPC #
- 754473460761
- Country of Origin
- Mexico
- Legend/Background Color
- Red on Yellow
- Item
- Binder
- Material
- Polyethylene
- Application
- Hazard Communication Identification;Safety Identification
- Includes
- (1) 36" Chain;(1) Pair of Sheet Lifters
Dimensions
- Depth
- 3.5 in
Description
Store your companyfts critical material safety data sheets (SDS) information in a highly visible SDS binder. Binder helps keep safety data sheets readily available for quick, easy access. Durable polyethylene cover protects safety data sheets. Includes a 36 in. chain and a pair of sheet lifters. Binder is yellow with red writing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.