Zoro Homepage

3" x 1" White Label, Polyester

  • Mfr # THT-18-423-3

  • Zoro # G2238372


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
1 in
Legend
Blank
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-18-423-3
Zoro #
G2238372
UPC #
662820301349
Country of Origin
Mexico

Dimensions

Height
1 in
Width
3 in
Label Width
3 in
Label Height
1 in
Max. Wire Size
1 AWG
Core Diameter
3 in
Label Thickness
0.003 in
Roll Width
3 13/64 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Legend
Blank
Material
Polyester
Temp. Range
-70 Degrees to 110 Degrees F
Label Type
Polyester
Labels per Roll
3,000
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Application
Asset Management/Tracking Identification, Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling, Laboratory Identification
Adhesive
Adhesive
Label Material
Polyester
For Print Method
Thermal-Transfer
Label Color
White
Adhesive Properties
Aggressive Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Recommended Ribbon
IP-R6002, R6002
Secondary Label Included
No
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Label Finish
Gloss
Material Properties
Halogen Free
Compatible Mfr Part Number
IP-R6002, R6002
Label Media Format
Precut Roll
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-423
Inkjet Printable
No
Product Type
Barcode and Solar Panel Labels

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.