Zoro Homepage

3" x 2" Silver Wire Marker, Polyester

  • Mfr # THT-19-434-1

  • Zoro # G6701021


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
2 in
Material
Polyester
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-19-434-1
Zoro #
G6701021
UPC #
662820302841
Country of Origin
United States

Dimensions

Height
2 in
Width
3 in
Label Width
3 in
Label Height
2 in
Label Thickness
0.004 in
Roll Width
3 13/64 in
Core Diameter
3 in

Details

Color
Silver
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Material
Polyester
Label Type
Metallized
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Labels per Roll
1,000
Application
Asset Management/Tracking Identification, General Labeling/Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Label Material
Metallized Polyester
Product Type
Labels
Material Series
B-434
Secondary Label Included
No
Label Color
Silver
Labels per Row
1
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
IP-R6002, R6002
Label Shape
Rectangle
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Inkjet Printable
No
Label Media Format
Precut Roll
For Print Method
Thermal-Transfer
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
IP-R6002, R6002

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 2 in, Label Material Metalized Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-434

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.