Zoro Homepage

3" x 2" White Label, Polyester

  • Mfr # THT-19-423-1

  • Zoro # G1116744


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Height
2 in
Legend
Blank
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-19-423-1
Zoro #
G1116744
UPC #
662820301370
Country of Origin
United States

Dimensions

Height
2 in
Width
3 in
Max. Wire Size
1 AWG
Label Height
2 in
Label Width
3 in
Roll Width
3 13/64 in
Core Diameter
3 in
Label Thickness
0.003 in

Details

Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Item
Precut Label Roll
Legend
Blank
Material
Polyester
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Labels per Roll
1,000
Temp. Range
-70 Degrees to 110 Degrees F
Application
Asset Management/Tracking Identification, Circuit Board and Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory and Inspection Labeling
Adhesive
Adhesive
Label Type
Polyester
Label Material
Polyester
Material Series
B-423
Product Type
Barcode and Solar Panel Labels
Inkjet Printable
No
For Print Method
Thermal-Transfer
Adhesive Properties
Aggressive Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Label Shape
Rectangle
Label Color
White
Material Properties
Halogen Free
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6002, R6002
Adhesive Material
Acrylic
Recommended Ribbon
IP-R6002, R6002
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.