Zoro Homepage

3 X 4 HORIZONTAL CLEAR VINYL BADGE HOLDE

  • Mfr # 1815-1400

  • Zoro # G913339942


product price: $0.40
/ea
Sold in multiples of 100 for $40.00

Key Features

Material
Vinyl
Color
Clear
Width
4.2 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1815-1400
Zoro #
G913339942
UPC #
-
Country of Origin
United States

Dimensions

Width
4.2 in
Height
3.9 in

Details

Item
Badge Holder
Material
Vinyl
Color
Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.