Zoro Homepage

30 Gallon Spill Drum Polyethylene Yellow

  • Mfr # 89154-SPC

  • Zoro # G216109198


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Material
Polyethylene
Color
Yellow
Container Type
Drum
Container Capacity
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89154-SPC
Zoro #
G216109198
UPC #
662706898413
Country of Origin
United States

Dimensions

Height
28.5 in

Details

Item
Spill Kit Drum
Material
Polyethylene
Color
Yellow
Container Type
Drum
Container Capacity
30 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.