Zoro Homepage
This item is Discontinued.
Brady 3/4" x 1", Wire Marker Label, Black on White/Clear M-136-427

3/4" x 1", Wire Marker Label, Black on White/Clear (Discontinued)

  • Mfr # M-136-427
  • Zoro # G6178487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-136-427
Zoro #
G6178487
UPC #
662820999669
Country of Origin
Mexico

Dimensions

Height
1 in
Width
3/4 in
Label Width
1 in
Label Height
3/4 in
Max. Wire Size
0.16 in
Min. Wire Size
0.119 in
Printable Portion Width
1 in
Maximum Wire Diameter
0.12 in
Printable Portion Height
3/8 in
Label Size
3/4 in x 1 in
For Wire Diameter
0.079 in to 0.118 in
Minimum Wire Diameter
0.08 in

Description

Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP41, BMP51, BMP53, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 1 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.