3/4" x 1/4" White Label, Polyester, THT-1-423-10
Mfr # THT-1-423-10
Zoro # G3327877
product price: $94.85
/ea
Free Shipping & Returns
Key Features
Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100
Height
1/4 in
Legend
Blank
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-1-423-10
Zoro #
G3327877
UPC #
662820301059
Country of Origin
Mexico
Dimensions
Height
1/4 in
Width
3/4 in
Label Width
3/4 in
Label Height
1/4 in
Max. Wire Size
1 AWG
Label Thickness
0.003 in
Roll Width
3 11/32 in
Core Diameter
3 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.