Zoro Homepage
This item is Discontinued.
Brady 3/4" x 1/4", Wire Marker, Write On Legend, White PTL-10-473

3/4" x 1/4", Wire Marker, Write On Legend, White (Discontinued)

  • Mfr # PTL-10-473
  • Zoro # G6959766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-10-473
Zoro #
G6959766
UPC #
662820183433
Country of Origin
Mexico

Dimensions

Height
1/4 in
Width
3/4 in
Label Width
3/4 in
Label Height
1/4 in
Label Thickness
0.0034 in
Label Size (HxW) - Circuit Board Labels
1/4 in x 3/4 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 750, Printer Series Compatibility M61-R6010, M71-R6000, R6010, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-473, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.