Zoro Homepage

3/4" x 3/16" Green Wire Marking Sleeves

  • Mfr # PS-094-150-GR-2

  • Zoro # G6713847


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Color
Green ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Height
3/16 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-094-150-GR-2
Zoro #
G6713847
UPC #
662820988458
Country of Origin
United States

Dimensions

Height
3/16 in
Width
3/4 in
Label Width
3/4 in
Label Height
3/16 in
Max. Wire Size
0.08 in
Min. Wire Size
0.023 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in
Core Diameter
3 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 3/16 in, Label Width 3/4 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R6606, R6606, Compatible Grainger Part Number 30CZ92, Recommended Ribbon IP-R6606, R6606, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.