Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 7/16" Green Wire Marking Sleeves

  • Mfr # PS-250-150-GR-2

  • Zoro # G6693556


product price: $2,279.99
/ea
Free Shipping & Returns

Key Features

Color
Green ( Matte )
Height
7/16 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-250-150-GR-2
Zoro #
G6693556
UPC #
662820990710
Country of Origin
United States

Dimensions

Height
7/16 in
Width
3/4 in
Label Width
1/4 in
Label Height
3/4 in
Min. Wire Size
0.094 in
Max. Wire Size
0.215 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in
Minimum Wire Diameter
0.38 in

Details

Color
Green ( Matte )
Item
Precut Label Roll
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Max. Lines of Print
Varies
For Use With
Thermal Transfer Printers
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Labels per Roll
5,000
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Label Color
Green
Compatible Mfr Part Number
IP-R6606, R6606
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
2 AWG
Maximum Service Temperature
275 Degrees F
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-67 Degrees F
Recommended Ribbon
IP-R6606, R6606
Material Series
B-342
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
2
Label Media Format
Precut Roll
Label Finish
Matte
For Print Method
Thermal Transfer
Double-Sided Printable
No
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Green, Label Finish Matte, Label Height 3/4 in, Label Width 1/4 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R6606, R6606, Compatible Grainger Part Number 30CZ92, Recommended Ribbon IP-R6606, R6606, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.