Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 7/16" Violet Wire Marking Sleeves

  • Mfr # PS-250-150-VT-2

  • Zoro # G6572002


product price: $2,559.99
/ea
Free Shipping & Returns

Key Features

Color
Violet ( Matte )
Height
7/16 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-250-150-VT-2
Zoro #
G6572002
UPC #
662820990888
Country of Origin
United States

Dimensions

Height
7/16 in
Width
3/4 in
Label Width
3/4 in
Label Height
7/16 in
Min. Wire Size
0.094 in
Max. Wire Size
0.215 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in

Details

Color
Violet ( Matte )
Item
Precut Label Roll
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
5,000
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
For Use With
Thermal Transfer Printers
Max. Lines of Print
Varies
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Label Color
Violet
Recommended Ribbon
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
275 Degrees F
Maximum Wire Gauge
10 AWG
Double-Sided Printable
No
Material Properties
Heat-Shrinkable
Product Type
Wire Marking Sleeve
Minimum Wire Gauge
20 AWG
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
2
Compatible Mfr Part Number
IP-R6606, IP-R6700-WT, R6606, R6700-WT
Label Media Format
Precut Roll
Label Finish
Matte

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 7/16 in, Label Width 3/4 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R6606, IP-R6700-WT, R6606, R6700-WT, Compatible Grainger Part Number 30CZ92, 30DA42, Recommended Ribbon IP-R6606, IP-R6700-WT, R6606, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.