35 gal - 55 gal Trash Bags, 30 in x 36 in, Contractor, 3 mil, Red

  • Mfr # ASB-8BAG

  • Zoro # G1589220


product price:  $397.99
/pk 100, $3.98/ea
Free Shipping & Returns

Key Features

Strength Rating
Contractor
Bag Closure Type
None
Material
Polyethylene
Thickness
3 mil
Size
30 in x 36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB-8BAG
Zoro #
G1589220
UPC #
754473544041
Country of Origin
United States

Dimensions

Thickness
3 mil
Size
30 in x 36 in
Width
30 in
Height
36 in
Overall Width
30 in

Details

Capacity
35 gal - 55 gal
Strength Rating
Contractor
Bag Closure Type
None
Material
Polyethylene
Scent
Fragrance Free
Color
Red
Item
Trash Bags
Bags per Roll/Pack
100
Trash Bag Color Family
Orange
Seal
Bag Tie
Legend
Infectious Waste
Package Configuration
Flat Pack
Trash Bag Material
Polyethylene
Bag Product Grouping
Biohazard Bags
Bags Per Roll
100
Max. Load
Not Rated
Product Type
Biohazard Bags
Bags per Roll
100

Description

Biohazard Bags, Capacity Not Applicable, Trash Bag Material Polyethylene, Thickness 3 mil, Color Red, Bag Closure Type None, Width 30 in, Height 36 in, Max. Load Not Rated, Bottom Seal Type Not Applicable, Scent Fragrance Free, Legend Infectious Waste, Package Configuration Flat Pack, Bags per Roll 100, Item Biohazard Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.