4-51/64" x 50 ft. Yellow Wire Marking Sleeves, DR-187-2-YL-3

  • Mfr # DR-187-2-YL-3

  • Zoro # G6985937


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
50 ft
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-187-2-YL-3
Zoro #
G6985937
UPC #
662820528487
Country of Origin
United States

Dimensions

Height
50 ft
Width
4 51/64 in
Label Width
3/16 in
Label Height
21/32 in
Min. Wire Size
0.062 in
Max. Wire Size
0.15 in
Core Diameter
3 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.13 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Standards
ASTM D 2671, CSA Approved, IEC 243, IEC 60684-2, ISO/R 1183, MIL-STD-202, NF Approved, SAE-AS-81531
For Use With
Thermal Transfer Printers
Shrink Ratio
3:1
Max. Lines of Print
Varies
Labels per Roll
7,500
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Wire Gauge
4 AWG
Recommended Ribbon
R6600
Label Color
Yellow
Double-Sided Printable
Yes
Product Type
Wire Marking Sleeve
Maximum Service Temperature
275 Degrees F
For Print Method
Thermal Transfer
Label Finish
Matte
Minimum Wire Gauge
12 AWG
Label Media Format
Precut Roll
Material Series
B-7646
Labels per Row
3
Compatible Mfr Part Number
R6600
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-67 Degrees F
Material Properties
Heat-Shrinkable

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 3/16 in, Number of Labels Included 7,500, Compatible Mfr Part Number R6600, Compatible Grainger Part Number 30DA43, Recommended Ribbon R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.