4-51/64" x 50 ft. Yellow Wire Marking Sleeves, DR-187-2-YL-4

  • Mfr # DR-187-2-YL-4

  • Zoro # G7070131


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
50 ft
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-187-2-YL-4
Zoro #
G7070131
UPC #
662820528494
Country of Origin
United States

Dimensions

Height
50 ft
Width
4 51/64 in
Label Width
3/16 in
Label Height
1/2 in
Max. Wire Size
0.15 in
Min. Wire Size
0.062 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in
Minimum Wire Diameter
0.13 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
10,000
Standards
ASTM D 2671, CSA Approved, IEC 243, IEC 60684-2, ISO/R 1183, MIL-STD-202, NF Approved, SAE-AS-81531
Max. Lines of Print
Varies
Shrink Ratio
3:1
For Use With
Thermal Transfer Printers
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Recommended Ribbon
R6600
Minimum Wire Gauge
12 AWG
Minimum Service Temperature
-67 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Material Properties
Heat-Shrinkable
Labels per Row
4
For Print Method
Thermal Transfer
Maximum Wire Gauge
4 AWG
Label Color
Yellow
Material Series
B-7646
Double-Sided Printable
Yes
Compatible Mfr Part Number
R6600
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 3/16 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6600, Compatible Grainger Part Number 30DA43, Recommended Ribbon R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.