Shop BRADY
See all product information
Create Account
4160 VOLTS Sign, 3.5in H x 5in W x 0.006in D, Black on Orange
- Mfr # 20938
- Zoro # G322966265
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Sign Shape
Horizontal Rectangle
Sign Background Color
Black on Orange
Thickness
0.006 in
Width
5 in
Sign Material
Polyester with Polyester Overlaminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20938
- Zoro #
- G322966265
- UPC #
- 754473209384
- Country of Origin
- United States
- Sign Shape
- Horizontal Rectangle
- Sign Background Color
- Black on Orange
- Item
- Sign
- Sign Material
- Polyester with Polyester Overlaminate
Dimensions
- Thickness
- 0.006 in
- Width
- 5 in
Description
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230 degrees farenheit). Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Cold temperature adhesive allows the signage to be applied at 0 degrees farenheit (-18 degrees celsius).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.