43/64" x 1-15/64" Black Wire Sleeve, 2HX-750-2-BK-3

  • Mfr # 2HX-750-2-BK-3

  • Zoro # G9321812


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-750-2-BK-3
Zoro #
G9321812
UPC #
662820824060
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
43/64 in
Label Width
3/4 in
Label Height
21/32 in
Max. Wire Size
0.7 in
Min. Wire Size
0.375 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Shrink Ratio
2:1
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356213
Max. Lines of Print
Varies
Labels per Roll
750
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Label Media Format
Precut Roll
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
4 AWG
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Label Color
Black
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
3
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Label Finish
Matte
Compatible Mfr Part Number
R6707-WT
Product Type
Wire Marking Sleeve
Material Series
B-7642
Recommended Ribbon
R6707-WT
Maximum Service Temperature
248 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 21/32 in, Label Width 3/4 in, Number of Labels Included 750, Compatible Mfr Part Number R6707-WT, Compatible Grainger Part Number 30DA54, Recommended Ribbon R6707-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.