Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43/64" x 1-15/64" White Wire Sleeve, 2HX-750-2-WT-J-3

  • Mfr # 2HX-750-2-WT-J-3

  • Zoro # G9321855


product price: $4,419.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-750-2-WT-J-3
Zoro #
G9321855
UPC #
662820824039
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
43/64 in
Label Width
3/4 in
Label Height
21/32 in
Min. Wire Size
0.375 in
Max. Wire Size
0.7 in
Core Diameter
3 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.38 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Metal Detectable
No
Shrink Ratio
2:1
Max. Lines of Print
Varies
Labels per Roll
7,500
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356217
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
For Print Method
Thermal Transfer
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
Material Series
B-7642
Label Color
White
Double-Sided Printable
Yes
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Labels per Row
3
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
356126
Maximum Wire Gauge
4 AWG
Maximum Service Temperature
248 Degrees F
Product Type
Wire Marking Sleeve
Recommended Ribbon
356126

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 21/32 in, Label Width 3/4 in, Number of Labels Included 7,500, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.