Zoro Homepage

43/64" x 1-15/64" Yellow Wire Sleeve, 2HX-1000-2-YL-J-3

  • Mfr # 2HX-1000-2-YL-J-3

  • Zoro # G9321164


product price: $5,599.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-1000-2-YL-J-3
Zoro #
G9321164
UPC #
662820824169
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
43/64 in
Label Width
1 in
Label Height
21/32 in
Min. Wire Size
0.5 in
Max. Wire Size
0.95 in
Minimum Wire Diameter
0.11 in
Maximum Wire Diameter
0.2 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Shrink Ratio
2:1
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356148
Labels per Roll
7,500
Max. Lines of Print
Varies
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Product Type
Wire Marking Sleeve
Recommended Ribbon
356126
Maximum Service Temperature
248 Degrees F
Material Series
B-7642
Material Properties
Heat-Shrinkable
Compatible Mfr Part Number
356126
Label Color
Yellow
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
10 AWG
Labels per Row
3
Label Finish
Matte
Maximum Wire Gauge
4 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1 in, Number of Labels Included 7,500, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.