Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43/64" x 13/64" Black Wire Sleeve

  • Mfr # 2HX-094-2-BK-3

  • Zoro # G9320963


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
13/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-094-2-BK-3
Zoro #
G9320963
UPC #
662820823407
Country of Origin
United States

Dimensions

Height
13/64 in
Width
43/64 in
Label Width
3/32 in
Label Height
21/32 in
Min. Wire Size
0.047 in
Max. Wire Size
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.02 in
Maximum Wire Diameter
0.08 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Max. Lines of Print
Varies
Labels per Roll
7,500
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356128
Shrink Ratio
2:1
Metal Detectable
No
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Product Type
Wire Marking Sleeve
Label Color
Black
Material Series
B-7642
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
248 Degrees F
Label Media Format
Precut Roll
Labels per Row
3
Recommended Ribbon
R6707-WT
Double-Sided Printable
Yes
Compatible Mfr Part Number
R6707-WT
For Print Method
Thermal Transfer
Minimum Wire Gauge
28 AWG
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
20 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 21/32 in, Label Width 3/32 in, Number of Labels Included 7,500, Compatible Mfr Part Number R6707-WT, Compatible Grainger Part Number 30DA54, Recommended Ribbon R6707-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.