Zoro Homepage

43/64" x 1/4" Black Wire Sleeve

  • Mfr # 2HX-125-2-BK-3

  • Zoro # G9321191


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Height
1/4 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Width
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-125-2-BK-3
Zoro #
G9321191
UPC #
662820823513
Country of Origin
United States

Dimensions

Height
1/4 in
Width
43/64 in
Label Width
1/8 in
Label Height
21/32 in
Max. Wire Size
0.11 in
Min. Wire Size
0.062 in
Minimum Wire Diameter
0.43 in
Core Diameter
3 in
Maximum Wire Diameter
0.96 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 21/32 in, Label Width 1/8 in, Number of Labels Included 7,500, Compatible Mfr Part Number R6707-WT, Compatible Grainger Part Number 30DA54, Recommended Ribbon R6707-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.