Zoro Homepage

43/64" x 1/4" Yellow Wire Sleeve

  • Mfr # 2HX-125-2-YL-J-3

  • Zoro # G9321277


product price: $5,533.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1/4 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-125-2-YL-J-3
Zoro #
G9321277
UPC #
662820823506
Country of Origin
United States

Dimensions

Height
1/4 in
Width
43/64 in
Label Width
1/8 in
Label Height
21/32 in
Max. Wire Size
0.11 in
Min. Wire Size
0.062 in
Minimum Wire Diameter
0.06 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in
Roll Width
2 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Max. Lines of Print
Varies
Metal Detectable
No
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356159
Labels per Roll
30,000
Shrink Ratio
2:1
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
For Print Method
Thermal Transfer
Product Type
Wire Marking Sleeve
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
4 AWG
Labels per Row
3
Material Properties
Heat-Shrinkable
Label Finish
Matte
Label Color
Yellow
Minimum Wire Gauge
10 AWG
Label Media Format
Precut Roll
Material Series
B-7642
Compatible Mfr Part Number
356126
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Double-Sided Printable
Yes
Recommended Ribbon
356126

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 21/32 in, Label Width 1/8 in, Number of Labels Included 30,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.