Shop BRADY
See all product information
Create Account
47039 Fire Extinguisher Sign, Fiberglass, 3-1/2"W x 14"H
- Mfr # 47039
- Zoro # G605489696
product price:Â
$
36.19
/ea
Key Features
Sign Material
Fiberglass
Legend
FIRE EXTINGUISHER
Width
3.5 in
Thickness
0.1 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47039
- Zoro #
- G605489696
- UPC #
- 75447347039
- Country of Origin
- United States
- Sign Material
- Fiberglass
- Legend
- FIRE EXTINGUISHER
- Sign Mounting Style
- Corner Holes
- Sign Shape
- Rectangle
- Double-Sided
- No
- Sign Background Color
- White on Red
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Glow-in-the-Dark
- No
- Printed Language
- English
Dimensions
- Width
- 3.5 in
- Thickness
- 0.1 in
- Height
- 14 in
Description
Brady 47039 fire extinguisher sign, fiberglass, 3-1/2"w x 14"h extremely durable b-120 premium fiberglass will not chip, fade, rust, shatter or peel for up to 25 years. Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments. Excellent chemical and abrasion resistance. Ideal for both indoor and outdoor applications. Sign: fiberglass, white on red, 14 in h x 3.5 in w, fire extinguisher.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.