Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4mil Electrostatic Dissipative Polyimide M6 Labels 0.25 in H x 2 in W 100/RL

  • Mfr # M6-2-767

  • Zoro # G315721338


product price: $68.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-2-767
Zoro #
G315721338
UPC #
888434627907
Country of Origin
United States

Description

Ideal For PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes. Engineered to withstand high temperatures. Low profile, glossy white polyimide material B-767 features a static dissipative adhesive and liner. Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes. Labels do not require reflow or preheatings to ensure printing readability. Surface resistivity meets ANSI/ESD S541-2008 recommended range for Dissipative ESD packaging materials. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C. A ribbon is required to print this material. Use Part Number M7-R6300 for the M710 / BMP71 Label Printers or M61-R6310 for the M610 / BMP61 / M611 Label Printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.