4mil High Temperature Glossy Polyimide M6 Labels 0.25 in H x 0.9 in W 750/RL

  • Mfr # M6-13-797

  • Zoro # G315721406


product price:  $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-13-797
Zoro #
G315721406
UPC #
888434628164
Country of Origin
Mexico

Description

For PCB and electronic component manufacturing, get labels that are engineered to survive extreme processes like wave soldering and multiple harsh washes. Ultra-durable - adhesive is built for extreme washes and cleaning chemicals. Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes. Labels do not require reflow or preheatings to ensure printing readability. Smear-resistant, glossy white polyimide material B-797 is thermal transfer printable. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C. A ribbon is required to print this material. Use Part Number M7-R6300 for the M710 / BMP71 Label Printers or M61-R6310 for the M610 / BMP61 / M611 Label Printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.