5-S Every Day, Keep Work Areas Clean And Orderly, 10" W x 7" H, Rectangle, Plastic, 122288
Mfr # 122288
Zoro # G7403763
product price: $9.55
/eaKey Features
Legend
Keep Work Areas Clean And Orderly
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122288
Zoro #
G7403763
UPC #
754473712341
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Safety Reminder Sign
Legend
Keep Work Areas Clean And Orderly
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
5-S Every Day
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header 5-S Every Day, Legend Keep Work Areas Clean And Orderly, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.