5-S Every Day, Keep Work Areas Clean And Orderly, 14" W x 10" H, Rectangle, Fiberglass, 122313

  • Mfr # 122313

  • Zoro # G8618071


product price:  $34.99
/ea

Key Features

Legend
Keep Work Areas Clean And Orderly
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122313
Zoro #
G8618071
UPC #
754473712617
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.110"

Details

Item
Safety Reminder Sign
Legend
Keep Work Areas Clean And Orderly
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header
5-S Every Day
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header 5-S Every Day, Legend Keep Work Areas Clean And Orderly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.