Shop BRADY
See all product information
Create Account
50258 Lockout Tag- Danger Do Not Energize, 2 Sided, HD Polyester, 25/Pack
- Mfr # 50258
- Zoro # G205663854
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Header
DANGER
Material
Polyester
Write on Surface
Yes
Height
5.75 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50258
- Zoro #
- G205663854
- UPC #
- 75447350258
- Country of Origin
- United States
Dimensions
- Height
- 5.75 in
- Width
- 3 in
Details
- Header
- DANGER
- Material
- Polyester
- Write on Surface
- Yes
Description
Brady 50258 lockout tag- danger do not energize, 2 sided, hd polyester, 25/pack heavy duty polyester (b-837) plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations. Write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds osha's 50 lb pull force requirement for tagout devices. Excellent chemical, oil and water resistance. Lockout tags: danger: do not energize this lock/tag may only be removed.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.