Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Gallon Spill Drum Polyethylene Yellow

  • Mfr # 89130

  • Zoro # G116109212


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
37 in
Material
Polyethylene
Color
Yellow
Container Type
Drum
Container Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89130
Zoro #
G116109212
UPC #
662706891308
Country of Origin
United States

Dimensions

Height
37 in

Details

Material
Polyethylene
Item
Spill Kit Drum
Color
Yellow
Container Type
Drum
Container Capacity
55 gal

Description

This Spill Drum is lever locked and is ideal for storing spill response equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.