
5S Red Tag Area Tag All Items, 14" W x 10" H, Rectangle, Plastic, 122297
Mfr # 122297
Zoro # G8624487
product price: $13.99
/eaKey Features
Legend
5S Red Tag Area Tag All Items
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122297
Zoro #
G8624487
UPC #
754473712440
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Safety Reminder Sign
Legend
5S Red Tag Area Tag All Items
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Description
Safety Reminder Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend 5S Red Tag Area Tag All Items, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.