Zoro Homepage

5S Supplies Stored Here, 10" W x 7" H, Rectangle, Polyester, 122287

  • Mfr # 122287

  • Zoro # G8468533


product price: $9.19
/ea

Key Features

Legend
5S Supplies Stored Here
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122287
Zoro #
G8468533
UPC #
754473712334
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Safety Reminder Sign
Legend
5S Supplies Stored Here
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend 5S Supplies Stored Here, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.