Zoro Homepage

5S Supplies Stored Here, 14" W x 10" H, Rectangle, Plastic, 122309

  • Mfr # 122309

  • Zoro # G7374908


product price: $13.99
/ea

Key Features

Legend
5S Supplies Stored Here
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122309
Zoro #
G7374908
UPC #
754473712563
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Safety Reminder Sign
Legend
5S Supplies Stored Here
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Safety Reminder Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend 5S Supplies Stored Here, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.