Shop BRADY

6-13/32" x 50 ft. Yellow Wire Marking Sleeves, DR-250-2-YL-2

  • Mfr # DR-250-2-YL-2
  • Zoro # G6983015

product price: 
$
2,329.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DR-250-2-YL-2
Zoro #
G6983015
UPC #
662820528500
Country of Origin
United States
Item
Precut Label Roll
Printer Series Compatibility
BBP72, i7100, THT
Legend
None
Color
Yellow
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Labels per Roll
5,000
For Use With
Thermal Transfer Printers
Max. Lines of Print
Varies
Shrink Ratio
3:1
Standards
ASTM D 2671, CSA Approved, IEC 243, IEC 60684-2, ISO/R 1183, MIL-STD-202, NF Approved, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Label Color
Yellow
Material Properties
Heat-Shrinkable
Minimum Wire Gauge
12 AWG
For Print Method
Thermal Transfer
Compatible Mfr Part Number
R6600
Label Finish
Matte
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Product Type
Sleeve Label
Double-Sided Printable
Yes
Label Media Format
Precut Roll
Recommended Ribbon
R6600
Maximum Wire Gauge
8 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
2
Maximum Service Temperature
275 Degrees F
Material Series
B-7646
Indoor/Outdoor Usage
Outdoor
Number of Labels Included
5,000
Ribbon Color
Black
Adhesive Properties
Non-Adhesive

Dimensions

Label Width
1/4 in
Label Height
1 in
Max. Wire Size
0.215 in
Min. Wire Size
0.094 in
Height
50 ft
Width
6-13/32 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 1/4 in, Number of Labels Included 5,000, Compatible Mfr Part Number R6600, Compatible Grainger Part Number 30DA43, Recommended Ribbon R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.