Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-13/32" x 50 ft. Yellow Wire Marking Sleeves, DR-250-2-YL

  • Mfr # DR-250-2-YL

  • Zoro # G7176784


product price: $2,249.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
50 ft
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-250-2-YL
Zoro #
G7176784
UPC #
754473898427
Country of Origin
United States

Dimensions

Height
50 ft
Width
6 13/32 in
Label Width
1/4 in
Label Height
2 in
Max. Wire Size
0.215 in
Min. Wire Size
0.094 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-7646 Diesel-Resistant Heat Shrinkable Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Max. Lines of Print
Varies
Standards
ASTM D 2671, CSA Approved, IEC 243, IEC 60684-2, ISO/R 1183, MIL-STD-202, NF Approved, SAE-AS-81531
Labels per Roll
2,500
For Use With
Thermal Transfer Printers
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Maximum Service Temperature
275 Degrees F
Compatible Mfr Part Number
R6600
Material Properties
Heat-Shrinkable
Minimum Wire Gauge
12 AWG
Label Finish
Matte
Labels per Row
1
Material Series
B-7646
Minimum Service Temperature
-67 Degrees F
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Label Color
Yellow
Recommended Ribbon
R6600
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Maximum Wire Gauge
4 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 2,500, Compatible Mfr Part Number R6600, Compatible Grainger Part Number 30DA43, Recommended Ribbon R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.