600 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK
- Mfr # 152337
- Zoro # G508582609
product price:Â
$
94.99
/pk of 25, $3.80/ea
Key Features
Label Size W x H
2.25 in H x 9 in W
Legend
600 VOLTS
Background Color
Orange
Legend Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 152337
- Zoro #
- G508582609
- UPC #
- 888434557723
- Country of Origin
- Mexico
- Item
- Label
- Legend
- 600 VOLTS
- Background Color
- Orange
- Legend Color
- Black
Dimensions
- Label Size W x H
- 2.25 in H x 9 in W
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.