Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63/64" x 1-15/64" Black Wire Sleeve, 2HX-750-2-BK-2

  • Mfr # 2HX-750-2-BK-2

  • Zoro # G9321803


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-750-2-BK-2
Zoro #
G9321803
UPC #
662820820543
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
63/64 in
Label Width
3/4 in
Label Height
1 in
Min. Wire Size
0.375 in
Max. Wire Size
0.7 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in

Details

Color
Black ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Shrink Ratio
2:1
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Max. Lines of Print
Varies
Labels per Roll
500
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356212
Metal Detectable
No
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Finish
Matte
Recommended Ribbon
R6707-WT
Material Series
B-7642
Maximum Wire Gauge
4 AWG
For Print Method
Thermal Transfer
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Label Color
Black
Double-Sided Printable
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
2
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Label Media Format
Precut Roll
Compatible Mfr Part Number
R6707-WT
Product Type
Wire Marking Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1 in, Label Width 3/4 in, Number of Labels Included 500, Compatible Mfr Part Number R6707-WT, Compatible Grainger Part Number 30DA54, Recommended Ribbon R6707-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.