Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63/64" x 11/32" Yellow Wire Sleeve

  • Mfr # 2HX-187-2-YL-J-2

  • Zoro # G9321417


product price: $6,799.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
11/32 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-187-2-YL-J-2
Zoro #
G9321417
UPC #
662820821083
Country of Origin
United States

Dimensions

Height
11/32 in
Width
63/64 in
Label Width
3/16 in
Label Height
1 in
Min. Wire Size
0.097 in
Max. Wire Size
0.151 in
Core Diameter
3 in
Minimum Wire Diameter
0.5 in
Maximum Wire Diameter
0.95 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356173
Max. Lines of Print
Varies
Shrink Ratio
2:1
Labels per Roll
20,000
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Material Properties
Heat-Shrinkable
Maximum Wire Gauge
00 AWG
Label Finish
Matte
Double-Sided Printable
Yes
For Print Method
Thermal Transfer
Material Series
B-7642
Label Media Format
Precut Roll
Labels per Row
2
Recommended Ribbon
356126
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
356126
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Label Color
Yellow
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
248 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 3/16 in, Number of Labels Included 20,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.