Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63/64" x 13/64" White Wire Sleeve

  • Mfr # 2HX-094-2-WT-J-2

  • Zoro # G9320997


product price: $4,729.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Height
13/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Width
63/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-094-2-WT-J-2
Zoro #
G9320997
UPC #
662820820918
Country of Origin
United States

Dimensions

Height
13/64 in
Width
63/64 in
Label Width
3/32 in
Label Height
1 in
Min. Wire Size
0.047 in
Max. Wire Size
0.08 in
Maximum Wire Diameter
0.69 in
Core Diameter
3 in
Minimum Wire Diameter
0.34 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Max. Lines of Print
Varies
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356131
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Shrink Ratio
2:1
Metal Detectable
No
Labels per Roll
20,000
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Labels per Row
2
Maximum Service Temperature
248 Degrees F
Material Properties
Heat-Shrinkable
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Maximum Wire Gauge
20 AWG
Minimum Wire Gauge
24 AWG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
356126
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-7642
Label Color
White
Label Finish
Matte
For Print Method
Thermal Transfer
Compatible Mfr Part Number
356126
Minimum Service Temperature
-40 Degrees F
Double-Sided Printable
Yes

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/32 in, Number of Labels Included 20,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.