Zoro Homepage

63/64" x 1/4" Yellow Wire Sleeve

  • Mfr # 2HX-125-2-YL-J-2

  • Zoro # G9321261


product price: $5,239.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1/4 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-125-2-YL-J-2
Zoro #
G9321261
UPC #
662820821007
Country of Origin
United States

Dimensions

Height
1/4 in
Width
63/64 in
Label Width
1/8 in
Label Height
1 in
Min. Wire Size
0.062 in
Max. Wire Size
0.11 in
Core Diameter
3 in
Minimum Wire Diameter
0.43 in
Maximum Wire Diameter
0.8 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Metal Detectable
No
Labels per Roll
20,000
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356158
Max. Lines of Print
Varies
Shrink Ratio
2:1
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Minimum Wire Gauge
20 AWG
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Product Type
Wire Marking Sleeve
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
Yes
Maximum Service Temperature
248 Degrees F
Compatible Mfr Part Number
356126
Label Color
Yellow
Recommended Ribbon
356126
Label Finish
Matte
Material Properties
Heat-Shrinkable
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Maximum Wire Gauge
16 AWG
Labels per Row
2
Material Series
B-7642

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 1 in, Label Width 1/8 in, Number of Labels Included 20,000, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.