Shop BRADY
See all product information
Create Account
65318 Cable Lockout With 6' L Cable, Nylon, 1-1/8"W x 6-1/2"H
- Mfr # 65318
- Zoro # G704987635
product price:Â
$
78.59
/ea
Key Features
Cable Material
Steel
Body Material
Nylon
Cable Length
6 ft
Cable Diameter
0.125 in
Maximum Number of Padlocks
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65318
- Zoro #
- G704987635
- UPC #
- 75447365318
- Country of Origin
- United States
- Cable Material
- Steel
- Body Material
- Nylon
- Maximum Number of Padlocks
- 1
- Body Color
- Red
- Standards
- OSHA 1910.147
Dimensions
- Cable Length
- 6 ft
- Cable Diameter
- 0.125 in
Description
Brady 65318 cable lockout with 6' l cable, nylon, 1-1/8"w x 6-1/2"h features: the original cable lockout device from brady is constructed of impact modified nylon device comes complete with a galvanized steel lockout cable attachment equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs < brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.