65321 Oversized Breaker Lockout, Polypropylene, 3-3/4"W x 2-1/2"H
- Mfr # 65321
- Zoro # G204987654
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Maximum Number of Padlocks
1
For Maximum Padlock Shackle Diameter
0.31 in
Color
Red
Overall Height
2.5 in
Standards
OSHA 1910.147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65321
- Zoro #
- G204987654
- UPC #
- 75447365321
- Country of Origin
- Mexico
- Maximum Number of Padlocks
- 1
- Color
- Red
- Standards
- OSHA 1910.147
Dimensions
- For Maximum Padlock Shackle Diameter
- 0.31 in
- Overall Height
- 2.5 in
Description
Brady 65321 oversized breaker lockout, polypropylene, 3-3/4"w x 2-1/2"h features: oversized clamp-on breaker lockouts are made of durable polypropylene and glass-filled impact-modified nylon this lockout device isolates and secures circuit breaker switches to protect employees against electrical accidents during equipment maintenance equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.