Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65397 480/600 Volt Clamp-On Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H

  • Mfr # 65397

  • Zoro # G004987625


product price: $21.15
/ea
Sold in multiples of 2 for $42.30

Key Features

For Maximum Padlock Shackle Diameter
.281 in
Overall Height
3.25 in
Color
Red
Maximum Number of Padlocks
1
Overall Width
1.588 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65397
Zoro #
G004987625
UPC #
75447365397
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
.281 in
Overall Height
3.25 in
Overall Width
1.588 in

Details

Color
Red
Maximum Number of Padlocks
1
Material
Polypropylene

Description

Brady 65397 480/600 volt clamp-on breaker lockout, polypropylene, 1-9/16"w x 3-1/4"h features: extremely versatile - works on a wide range of single-pole and internal-trip multi-pole breakers detachable cleat (included) expands the range of applicable breakers equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs brady is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.