Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack

  • Mfr # 65454

  • Zoro # G504987668


product price: $37.85
/ea
Sold in multiples of 2 for $75.70

Key Features

Header
DANGER
Width
3 in
Write on Surface
Yes
Height
5.75 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65454
Zoro #
G504987668
UPC #
75447365454
Country of Origin
Mexico

Dimensions

Width
3 in
Height
5.75 in

Details

Header
DANGER
Write on Surface
Yes
Material
Paper

Description

Brady 65454 lockout tag- danger locked out do not operate, 2 sided, cardstock, 25/pack features: the excellent write-on surface of b-853 cardstock is ideal for adding on-the-spot customized notes and other information paper cardstock tags are recommended for indoor use only not recommended for chemical exposure service temperature of -40f to 194f (-40c to 90c)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.