Shop BRADY
See all product information
Create Account
65520 Lockout Tag- Danger Do Not Operate, 2 Sided, Heavy Duty Polyester, 25/Pack
- Mfr # 65520
- Zoro # G404987706
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Header
DANGER
Material
Polyester
Write on Surface
Yes
Height
5.75 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65520
- Zoro #
- G404987706
- UPC #
- 75447365520
- Country of Origin
- Mexico
- Header
- DANGER
- Material
- Polyester
- Write on Surface
- Yes
Dimensions
- Height
- 5.75 in
- Width
- 3 in
Description
Brady 65520 lockout tag- danger do not operate, 2 sided, heavy duty polyester, 25/pack constructed of heavy duty polyester, our durable tags offer completely encapsulated graphics that withstand moisture, grease, chemicals and extreme temperatures. Tags accept pencil, pen and marker (pen and marker can be completely erased using isopropyl alcohol, allowing for repeated use!!). Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8" diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5 1/2"h x 3". Standard package includes 25 tags and nylon fasteners.write-on polyester laminate protects the graphics, wipes clean and withstands water, grease and extreme temperatures. Durable heavy duty polyester material with brass grommets exceeds osha's 50 lb pull force requirement for tagout devices. Excellent chemical, oil and water resistance. Service temperature of -40f to 176f (-40c to 80c).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.